Air Filter, 12-19/32 x 1-25/32 in.

HASTINGS FILTERS| Zoro #: G0850805| Mfr #: AF1246

$12.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0850805 Mfr #: AF1246
Length: 12-5/32"Item: Air Filter
Height: 1-25/32"Includes: Attached Gasket
Air Filter Design: Element OnlyDescription/Special Features: Panel Air Element
Width: 7-1/4" to 12-19/32"Country of Origin (subject to change): Mexico

Product Description

Air Filter, Panel Air Element, Height 1-25/32 In., Length 12-5/32 In., Width 7-1/4 In. to 12-19/32 In., Includes Attached Gasket

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.