Air Filter, 1/2 x 1-7/8 in.

HASTINGS FILTERS| Zoro #: G0377273| Mfr #: AF1084

$8.01 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/2"
Item: Air Filter
Description/Special Features: Panel Air Element
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0377273 Mfr #: AF1084
Width: 1/2"Item: Air Filter
Description/Special Features: Panel Air ElementHeight: 1-7/8"
Length: 10-15/32"Air Filter Design: Panel
Country of Origin (subject to change): Mexico

Description

Air Filter, Panel Air Element, Height 1-7/8 In., Length 10-15/32 In., Width 1/2 In.

Reviews