KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Filter, 13-1/16 x 2-3/8 in.

HASTINGS FILTERS| Zoro #: G0611825| Mfr #: AF981

$9.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Air Filter
Outside Dia.: 13-1/16"
Length: 2-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0611825 Mfr #: AF981
Item: Air FilterOutside Dia.: 13-1/16"
Length: 2-3/8"Air Filter Design: Element Only
Description/Special Features: Engine FilterHeight: 2-3/8"
Width: 13-1/16"Includes: (2) I. Gasket Included
Country of Origin (subject to change): China

Description

Air Filter, Engine Filter, Height 2-3/8 In., Length 2-3/8 In., Width 13-1/16 In., Outside Dia. 13-1/16 In., Includes (2) I. Gasket Included

Reviews