PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Air Filter, 13-7/8 x 4 in.

HASTINGS FILTERS| Zoro #: G0389401| Mfr #: AF809

$8.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0389401 Mfr #: AF809
Description/Special Features: Engine FilterItem: Air Filter
Air Filter Design: Element OnlyHeight: 4"
Width: 13-7/8"Outside Dia.: 13-7/8"
Length: 4"Country of Origin (subject to change): Mexico

Product Description

Air Filter, Engine Filter, Height 4 In., Length 4 In., Width 13-7/8 In., Outside Dia. 13-7/8 In.

Product Reviews