KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Filter, 13 x 2-13/16 in.

HASTINGS FILTERS| Zoro #: G1261863| Mfr #: AF140

$5.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Dia.: 13"
Length: 2-13/16"
Description/Special Features: Engine Filter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1261863 Mfr #: AF140
Outside Dia.: 13"Length: 2-13/16"
Description/Special Features: Engine FilterHeight: 2-13/16"
Width: 13"Item: Air Filter
Air Filter Design: Element OnlyCountry of Origin (subject to change): Mexico

Description

Air Filter, Engine Filter, Height 2-13/16 In., Length 2-13/16 In., Width 13 In., Outside Dia. 13 In.

Reviews