KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Filter, 3-1/16 x 1-5/8 in.

HASTINGS FILTERS| Zoro #: G2232273| Mfr #: AFC1229

$15.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3-1/16"
Item: Air Filter
Description/Special Features: Cabin Air Filter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2232273 Mfr #: AFC1229
Width: 3-1/16"Item: Air Filter
Description/Special Features: Cabin Air FilterHeight: 1-5/8"
Length: 18-5/16"Air Filter Design: Element Only
Country of Origin (subject to change): Taiwan, Province of China

Description

Air Filter, Cabin Air Filter, Height 1-5/8 In., Length 18-5/16 In., Width 3-1/16 In.

Reviews