THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Air Filter, 3-15/16 x 15/32 in.

HASTINGS FILTERS| Zoro #: G1695696| Mfr #: AFC1226

$12.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3-15/16"
Length: 10-1/16"
Air Filter Design: Element Only
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1695696 Mfr #: AFC1226
Width: 3-15/16"Length: 10-1/16"
Air Filter Design: Element OnlyDescription/Special Features: Set of 2 Cabin Air Elements
Includes: Attached Gasket to Each FilterHeight: 15/32"
Country of Origin (subject to change): China

Description

Air Filter, Set of 2 Cabin Air Elements, Height 15/32 In., Length 10-1/16 In., Width 3-15/16 In., Includes Attached Gasket to Each Filter

Reviews