KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Filter, 3-7/8 x 1-1/2 in.

HASTINGS FILTERS| Zoro #: G1015594| Mfr #: AFC1288

$13.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 1-1/2"
Length: 10-1/8"
Air Filter Design: Element Only
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1015594 Mfr #: AFC1288
Height: 1-1/2"Length: 10-1/8"
Air Filter Design: Element OnlyDescription/Special Features: Set of 2 Cabin Air Elements
Width: 3-7/8"Country of Origin (subject to change): Korea, Republic of

Description

Air Filter, Set of 2 Cabin Air Elements, Height 1-1/2 In., Length 10-1/8 In., Width 3-7/8 In.

Reviews