KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Filter, 3-7/8 x 1-3/16 in.

HASTINGS FILTERS| Zoro #: G2007162| Mfr #: AFC1237

$19.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3-7/8"
Length: 10-27/32"
Air Filter Design: Element Only
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2007162 Mfr #: AFC1237
Width: 3-7/8"Length: 10-27/32"
Air Filter Design: Element OnlyDescription/Special Features: Set of 2 Cabin Air Elements
Includes: Carbon Impregnated Medifor Odor ControlHeight: 1-3/16"
Country of Origin (subject to change): China

Description

Air Filter, Set of 2 Cabin Air Elements, Height 1-3/16 In., Length 10-27/32 In., Width 3-7/8 In., Includes Carbon Impregnated Medifor Odor Control

Reviews