KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Filter, 4-1/8 x 1-1/8 in.

HASTINGS FILTERS| Zoro #: G0338597| Mfr #: AFC1002

$15.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4-1/8"
Item: Air Filter
Includes: Attached Gasket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0338597 Mfr #: AFC1002
Width: 4-1/8"Item: Air Filter
Includes: Attached GasketDescription/Special Features: Cabin Air Filter
Height: 1-1/8"Length: 20-11/32"
Air Filter Design: Element OnlyCountry of Origin (subject to change): Israel

Description

Air Filter, Cabin Air Filter, Height 1-1/8 In., Length 20-11/32 In., Width 4-1/8 In., Includes Attached Gasket

Reviews