Air Filter, 4-3/4 x 2 in.

HASTINGS FILTERS| Zoro #: G1512515| Mfr #: AF984

$9.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1512515 Mfr #: AF984
Air Filter Design: Element OnlyDescription/Special Features: Panel Air Element
Width: 4-3/4"Length: 9-7/8"
Item: Air FilterHeight: 2"
Country of Origin (subject to change): Bulgaria

Product Description

Air Filter, Panel Air Element, Height 2 In., Length 9-7/8 In., Width 4-3/4 In.

Product Reviews

Save 15%. Sign up for Z-mail.