KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Filter, 4-9/16 x 1-15/16 in.

HASTINGS FILTERS| Zoro #: G2121472| Mfr #: AFC1262

$28.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Air Filter
Length: 23-11/32"
Description/Special Features: Cabin Air Filter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2121472 Mfr #: AFC1262
Item: Air FilterLength: 23-11/32"
Description/Special Features: Cabin Air FilterHeight: 1-15/16"
Width: 3-13/32" to 4-9/16"Includes: Charcoal Impregnated Medifor Odor Control, Attached Gasket
Air Filter Design: Element OnlyCountry of Origin (subject to change): Taiwan, Province of China

Description

Air Filter, Cabin Air Filter, Height 1-15/16 In., Length 23-11/32 In., Width 3-13/32 In. to 4-9/16 In., Includes Charcoal Impregnated Medifor Odor Control, Attached Gasket

Reviews