DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Air Filter, 5-11/16 x 15/16 in.

HASTINGS FILTERS| Zoro #: G0364646| Mfr #: AFC1207

$10.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0364646 Mfr #: AFC1207
Height: 15/16"Description/Special Features: Cabin Air Filter
Width: 5-11/16"Length: 16-1/16"
Item: Air FilterCountry of Origin (subject to change): Israel

Product Description

Air Filter, Cabin Air Filter, Height 15/16 In., Length 16-1/16 In., Width 5-11/16 In.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.