Air Filter, 5-11/32 x 1-21/32 in.

HASTINGS FILTERS |Zoro #: G0749682|Mfr #: AF500

$5.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G0749682 Mfr #: AF500
Width: 5-11/32"Length: 13-3/16"
Item: Air FilterHeight: 1-21/32"
Air Filter Design: PanelCountry of Origin (subject to change): Morocco

Product Description

Air Filter, Height 1-21/32 In., Length 13-3/16 In., Width 5-11/32 In.

Product Reviews

Zoro Best Sellers

Save 15% when you sign up for Z-mail.