Air Filter, 5-17/32 x 1-19/32 in.

HASTINGS FILTERS| Zoro #: G2388425| Mfr #: AFC1147

$17.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2388425 Mfr #: AFC1147
Item: Air FilterAir Filter Design: Element Only
Includes: Attached Gasket Each ElementDescription/Special Features: Set of 2 Cabin Air Elements
Width: 5-17/32"Length: 10-1/32"
Height: 1-19/32"Country of Origin (subject to change): Germany

Product Description

Air Filter, Set of 2 Cabin Air Elements, Height 1-19/32 In., Length 10-1/32 In., Width 5-17/32 In., Includes Attached Gasket Each Element

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.