KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Filter, 5-21/32 x 1-1/2 in.

HASTINGS FILTERS| Zoro #: G2454776| Mfr #: AF1126

$8.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 1-1/2"
Length: 10-5/16"
Air Filter Design: Element Only
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2454776 Mfr #: AF1126
Height: 1-1/2"Length: 10-5/16"
Air Filter Design: Element OnlyDescription/Special Features: Panel Air Element
Width: 5-21/32"Country of Origin (subject to change): China

Description

Air Filter, Panel Air Element, Height 1-1/2 In., Length 10-5/16 In., Width 5-21/32 In.

Reviews