Shop Alternate Products
This Product is Discontinued
Hastings Filters
Air Filter, 5-27/32 x 7-15/32 in. (Discontinued)
Mfr # AF1014
Zoro # G1647353
This Product is Discontinued
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 7 15/32 in
- Width 5 27/32 in