Air Filter, 5-3/4 x 6 in.

HASTINGS FILTERS| Zoro #: G0890942| Mfr #: AF868

$6.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0890942 Mfr #: AF868
Item: Air FilterDescription/Special Features: Engine Filter
Air Filter Design: Element OnlyHeight: 6"
Width: 5-3/4"Outside Dia.: 5-3/4"
Length: 6"Country of Origin (subject to change): Mexico

Product Description

Air Filter, Engine Filter, Height 6 In., Length 6 In., Width 5-3/4 In., Outside Dia. 5-3/4 In.

Product Reviews

Save 15%. Sign up for Z-mail.