KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Filter, 5-7/16 x 1-9/16 in.

HASTINGS FILTERS| Zoro #: G2425701| Mfr #: AF976

$11.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 5-7/16"
Item: Air Filter
Description/Special Features: Panel Air Element
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2425701 Mfr #: AF976
Width: 5-7/16"Item: Air Filter
Description/Special Features: Panel Air ElementHeight: 1-9/16"
Length: 9-9/16"Air Filter Design: Element Only
Country of Origin (subject to change): Israel

Description

Air Filter, Panel Air Element, Height 1-9/16 In., Length 9-9/16 In., Width 5-7/16 In.

Reviews