KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Filter, 5-7/16 x 6-27/32 in.

HASTINGS FILTERS| Zoro #: G2096455| Mfr #: AF1134

$12.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 5-7/16"
Item: Air Filter
Description/Special Features: Engine Filter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2096455 Mfr #: AF1134
Width: 5-7/16"Item: Air Filter
Description/Special Features: Engine FilterHeight: 6-27/32"
Length: 6-27/32"Air Filter Design: Element Only
Outside Dia.: 5-7/16"Country of Origin (subject to change): Mexico

Description

Air Filter, Engine Filter, Height 6-27/32 In., Length 6-27/32 In., Width 5-7/16 In., Outside Dia. 5-7/16 In.

Reviews