KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Filter, 6-11/32 x 1-5/8 in.

HASTINGS FILTERS| Zoro #: G1693097| Mfr #: AF1159

$10.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Attached Gasket
Length: 11-7/32"
Height: 1-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1693097 Mfr #: AF1159
Includes: Attached GasketLength: 11-7/32"
Height: 1-5/8"Air Filter Design: Element Only
Description/Special Features: Panel Air ElementWidth: 6-11/32"
Item: Air FilterCountry of Origin (subject to change): China

Description

Air Filter, Panel Air Element, Height 1-5/8 In., Length 11-7/32 In., Width 6-11/32 In., Includes Attached Gasket

Reviews