KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Filter, 6-1/2 x 1-21/32 in.

HASTINGS FILTERS| Zoro #: G0818011| Mfr #: AF190

$9.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 6-1/2"
Item: Air Filter
Description/Special Features: Panel Air Element
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0818011 Mfr #: AF190
Width: 6-1/2"Item: Air Filter
Description/Special Features: Panel Air ElementHeight: 1-21/32"
Length: 10-3/4"Air Filter Design: Element Only
Country of Origin (subject to change): Morocco

Description

Air Filter, Panel Air Element, Height 1-21/32 In., Length 10-3/4 In., Width 6-1/2 In.

Reviews