Air Filter, 6-21/32 x 1-15/16 in.

HASTINGS FILTERS| Zoro #: G1066021| Mfr #: AF1031

$8.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1066021 Mfr #: AF1031
Description/Special Features: Panel Air ElementWidth: 6-21/32"
Length: 8-7/8"Item: Air Filter
Height: 1-15/16"Air Filter Design: Element Only
Country of Origin (subject to change): Multiple

Product Description

Air Filter, Panel Air Element, Height 1-15/16 In., Length 8-7/8 In., Width 6-21/32 In.

Product Reviews

Save 15%. Sign up for Z-mail.