20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Air Filter, 6-21/32 x 1-5/8 in.

HASTINGS FILTERS| Zoro #: G1159961| Mfr #: AF1037

$11.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1159961 Mfr #: AF1037
Item: Air FilterHeight: 1-5/8"
Includes: Attached GasketAir Filter Design: Element Only
Description/Special Features: Panel Air ElementWidth: 6-21/32"
Length: 10-5/8"Country of Origin (subject to change): Mexico

Product Description

Air Filter, Panel Air Element, Height 1-5/8 In., Length 10-5/8 In., Width 6-21/32 In., Includes Attached Gasket

Product Reviews

Save 15%. Sign up for Z-mail.