KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Filter, 6-5/8 x 1-17/32 in.

HASTINGS FILTERS| Zoro #: G2212935| Mfr #: AF1116

$8.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 9-13/16"
Description/Special Features: Panel Air Element
Height: 1-17/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2212935 Mfr #: AF1116
Length: 9-13/16"Description/Special Features: Panel Air Element
Height: 1-17/32"Width: 6-5/8"
Item: Air FilterAir Filter Design: Element Only
Country of Origin (subject to change): Korea, Republic of

Description

Air Filter, Panel Air Element, Height 1-17/32 In., Length 9-13/16 In., Width 6-5/8 In.

Reviews