KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Filter, 7-11/32 x 11-3/32 in.

HASTINGS FILTERS| Zoro #: G2267465| Mfr #: AF521

$18.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 7-11/32"
Item: Air Filter
Description/Special Features: Radial Seal Heavy-Duty Air Element
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2267465 Mfr #: AF521
Width: 7-11/32"Item: Air Filter
Description/Special Features: Radial Seal Heavy-Duty Air ElementHeight: 11-3/32"
Length: 11-3/32"Air Filter Design: Element Only
Outside Dia.: 7-11/32"Country of Origin (subject to change): United States

Description

Air Filter, Radial Seal Heavy-Duty Air Element, Height 11-3/32 In., Length 11-3/32 In., Width 7-11/32 In., Outside Dia. 7-11/32 In.

Reviews