STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Air Filter, 7-1/16 x 2-19/32 in.

HASTINGS FILTERS| Zoro #: G2437671| Mfr #: AF1045

$15.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 2-19/32"
Length: 13-15/32"
Air Filter Design: Element Only
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2437671 Mfr #: AF1045
Height: 2-19/32"Length: 13-15/32"
Air Filter Design: Element OnlyDescription/Special Features: Panel Air Element with Foam Pad
Width: 7-1/16"Country of Origin (subject to change): China

Description

Air Filter, Panel Air Element with Foam Pad, Height 2-19/32 In., Length 13-15/32 In., Width 7-1/16 In.

Reviews