JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Filter, 7-15/16 x 9-9/16 in.

HASTINGS FILTERS| Zoro #: G0299686| Mfr #: AF964

$25.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0299686 Mfr #: AF964
Air Filter Design: Element OnlyDescription/Special Features: Engine Filter
Item: Air FilterIncludes: Attached Gasket, Gasket Included
Height: 9-9/16"Width: 7-15/16"
Outside Dia.: 7-15/16"Length: 9-9/16"
Country of Origin (subject to change): United States

Product Description

Air Filter, Engine Filter, Height 9-9/16 In., Length 9-9/16 In., Width 7-15/16 In., Outside Dia. 7-15/16 In., Includes Attached Gasket, Gasket Included

Product Reviews

Save 15%. Sign up for Z-mail.