Air Filter, 7-1/8 x 1-7/16 in.

HASTINGS FILTERS| Zoro #: G0495634| Mfr #: AF1063

$10.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0495634 Mfr #: AF1063
Air Filter Design: Element OnlyDescription/Special Features: Panel Air Element
Width: 7-1/8"Length: 10-7/16"
Item: Air FilterHeight: 1-7/16"
Country of Origin (subject to change): China

Product Description

Air Filter, Panel Air Element, Height 1-7/16 In., Length 10-7/16 In., Width 7-1/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.