KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Filter, 7-21/32 x 1-15/32 in.

HASTINGS FILTERS| Zoro #: G0578785| Mfr #: AFC1223

$11.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 7-21/32"
Item: Air Filter
Includes: Attached Gasket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0578785 Mfr #: AFC1223
Width: 7-21/32"Item: Air Filter
Includes: Attached GasketDescription/Special Features: Cabin Air Filter
Height: 1-15/32"Length: 10-11/32"
Air Filter Design: Element OnlyCountry of Origin (subject to change): China

Description

Air Filter, Cabin Air Filter, Height 1-15/32 In., Length 10-11/32 In., Width 7-21/32 In., Includes Attached Gasket

Reviews