Air Filter, 7-27/32 x 1-19/32 in.

HASTINGS FILTERS| Zoro #: G2344596| Mfr #: AF892

$7.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Height: 1-19/32"
Item: Air Filter
Length: 15-7/8"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2344596 Mfr #: AF892
Air Filter Design: Element OnlyDescription/Special Features: Panel Air Element
Width: 7-27/32"Length: 15-7/8"
Item: Air FilterHeight: 1-19/32"
Country of Origin (subject to change): Morocco

Product Description

Air Filter, Panel Air Element, Height 1-19/32 In., Length 15-7/8 In., Width 7-27/32 In.

Product Reviews