Air Filter, 7-3/32 x 1-7/32 in.

HASTINGS FILTERS| Zoro #: G2057876| Mfr #: AF509

$6.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 7-3/32"
Item: Air Filter
Description/Special Features: Panel Air Element
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2057876 Mfr #: AF509
Width: 7-3/32"Item: Air Filter
Description/Special Features: Panel Air ElementHeight: 1-7/32"
Length: 9-31/32"Air Filter Design: Element Only
Country of Origin (subject to change): Mexico

Description

Air Filter, Panel Air Element, Height 1-7/32 In., Length 9-31/32 In., Width 7-3/32 In.

Reviews