KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Filter, 7-7/16 x 1-11/32 in.

HASTINGS FILTERS| Zoro #: G0577403| Mfr #: AF391

$7.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 1-11/32"
Length: 8-27/32"
Air Filter Design: Element Only
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0577403 Mfr #: AF391
Height: 1-11/32"Length: 8-27/32"
Air Filter Design: Element OnlyDescription/Special Features: Panel Air Element
Width: 7-7/16"Country of Origin (subject to change): Morocco

Description

Air Filter, Panel Air Element, Height 1-11/32 In., Length 8-27/32 In., Width 7-7/16 In.

Reviews