KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Filter, 7-7//16 x 1-15/32 in.

HASTINGS FILTERS| Zoro #: G2412751| Mfr #: AF1101

$8.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 1-15/32"
Length: 10-1/32"
Air Filter Design: Element Only
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2412751 Mfr #: AF1101
Height: 1-15/32"Length: 10-1/32"
Air Filter Design: Element OnlyDescription/Special Features: Panel Air Element
Width: 7-7//16"Country of Origin (subject to change): Mexico

Description

Air Filter, Panel Air Element, Height 1-15/32 In., Length 10-1/32 In., Width 7-7//16 In.

Reviews