Air Filter, 7-9/16 x 1-3/16 in.

HASTINGS FILTERS| Zoro #: G1660111| Mfr #: AFC1209

$16.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Air Filter
Length: 12-1/16"
Description/Special Features: Cabin Air Filter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1660111 Mfr #: AFC1209
Item: Air FilterLength: 12-1/16"
Description/Special Features: Cabin Air FilterHeight: 1-3/16"
Width: 7-9/16"Includes: Charcoal Impregnated Medifor Odor Control
Air Filter Design: Element OnlyCountry of Origin (subject to change): Germany

Description

Air Filter, Cabin Air Filter, Height 1-3/16 In., Length 12-1/16 In., Width 7-9/16 In., Includes Charcoal Impregnated Medifor Odor Control

Reviews