KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Filter, 7-9/16 x 5/16 in.

HASTINGS FILTERS| Zoro #: G0967032| Mfr #: AFC1065

$6.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 7-9/16"
Item: Air Filter
Description/Special Features: Cabin Air Filter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0967032 Mfr #: AFC1065
Width: 7-9/16"Item: Air Filter
Description/Special Features: Cabin Air FilterHeight: 5/16"
Length: 11-3/8"Air Filter Design: Element Only
Country of Origin (subject to change): United States

Description

Air Filter, Cabin Air Filter, Height 5/16 In., Length 11-3/8 In., Width 7-9/16 In.

Reviews