KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Filter, 8-1/2 x 1-17/32 in.

HASTINGS FILTERS| Zoro #: G0704243| Mfr #: AFC1152

$16.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 8-1/2"
Item: Air Filter
Includes: Attached Gasket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0704243 Mfr #: AFC1152
Width: 8-1/2"Item: Air Filter
Includes: Attached GasketDescription/Special Features: Cabin Air Filter
Height: 1-17/32"Length: 9-11/32"
Air Filter Design: Element OnlyCountry of Origin (subject to change): China

Description

Air Filter, Cabin Air Filter, Height 1-17/32 In., Length 9-11/32 In., Width 8-1/2 In., Includes Attached Gasket

Reviews