Air Filter, 8-1/32 x 1-3/16 in.

HASTINGS FILTERS| Zoro #: G0309461| Mfr #: AFC1230

$19.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 8-1/32"
Length: 11-13/16"
Air Filter Design: Element Only
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0309461 Mfr #: AFC1230
Width: 8-1/32"Length: 11-13/16"
Air Filter Design: Element OnlyDescription/Special Features: Cabin Air Filter
Includes: Charcoal Impregnated Medifor Odor ControlHeight: 1-3/16"
Country of Origin (subject to change): China

Description

Air Filter, Cabin Air Filter, Height 1-3/16 In., Length 11-13/16 In., Width 8-1/32 In., Includes Charcoal Impregnated Medifor Odor Control

Reviews