Air Filter, 8-13/32 x 3-7/32 in.

HASTINGS FILTERS| Zoro #: G0420375| Mfr #: AF52

$4.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0420375 Mfr #: AF52
Item: Air FilterDescription/Special Features: Engine Filter
Air Filter Design: Element OnlyWidth: 8-13/32"
Outside Dia.: 8-13/32"Length: 3-7/32"
Height: 3-7/32"Country of Origin (subject to change): Mexico

Product Description

Air Filter, Engine Filter, Height 3-7/32 In., Length 3-7/32 In., Width 8-13/32 In., Outside Dia. 8-13/32 In.

Product Reviews

Save 15%. Sign up for Z-mail.