KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Filter, 8-21/32 x 1-31/32 in.

HASTINGS FILTERS| Zoro #: G0778057| Mfr #: AF985

$15.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 8-21/32"
Item: Air Filter
Description/Special Features: Panel Air Element
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0778057 Mfr #: AF985
Width: 8-21/32"Item: Air Filter
Description/Special Features: Panel Air ElementHeight: 1-31/32"
Length: 10-7/16"Air Filter Design: Element Only
Country of Origin (subject to change): China

Description

Air Filter, Panel Air Element, Height 1-31/32 In., Length 10-7/16 In., Width 8-21/32 In.

Reviews