KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Filter, 8-21/32 x 1-3/16 in.

HASTINGS FILTERS| Zoro #: G1270017| Mfr #: AFC1111

$9.15 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 8-21/32"
Item: Air Filter
Description/Special Features: Cabin Air Filter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1270017 Mfr #: AFC1111
Width: 8-21/32"Item: Air Filter
Description/Special Features: Cabin Air FilterHeight: 1-3/16"
Length: 13-3/4"Air Filter Design: Element Only
Country of Origin (subject to change): China

Description

Air Filter, Cabin Air Filter, Height 1-3/16 In., Length 13-3/4 In., Width 8-21/32 In.

Reviews