KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Filter, 8-29/32 x 2-1/4 in.

HASTINGS FILTERS| Zoro #: G1348663| Mfr #: AF1060

$13.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 8-29/32"
Item: Air Filter
Description/Special Features: Panel Air Element
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1348663 Mfr #: AF1060
Width: 8-29/32"Item: Air Filter
Description/Special Features: Panel Air ElementHeight: 2-1/4"
Length: 11-5/8"Air Filter Design: Element Only
Country of Origin (subject to change): Germany

Description

Air Filter, Panel Air Element, Height 2-1/4 In., Length 11-5/8 In., Width 8-29/32 In.

Reviews