KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Filter, 8-31/32 x 2-5/32 in.

HASTINGS FILTERS| Zoro #: G1740803| Mfr #: AF988

$10.73 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 10-1/2"
Description/Special Features: Panel Air Element
Height: 2-5/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1740803 Mfr #: AF988
Length: 10-1/2"Description/Special Features: Panel Air Element
Height: 2-5/32"Width: 8-31/32"
Item: Air FilterAir Filter Design: Element Only
Country of Origin (subject to change): Mexico

Description

Air Filter, Panel Air Element, Height 2-5/32 In., Length 10-1/2 In., Width 8-31/32 In.

Reviews