KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Filter, 8-7/8 x 1-13/32 in.

HASTINGS FILTERS| Zoro #: G0466751| Mfr #: AF986

$14.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 1-13/32"
Item: Air Filter
Length: 8-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0466751 Mfr #: AF986
Height: 1-13/32"Item: Air Filter
Length: 8-7/8"Width: 8-7/8"
Description/Special Features: Panel Air ElementAir Filter Design: Element Only
Country of Origin (subject to change): China

Description

Air Filter, Panel Air Element, Height 1-13/32 In., Length 8-7/8 In., Width 8-7/8 In.

Reviews