KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Filter, 8-9/32 x 1-3/8 in.

HASTINGS FILTERS| Zoro #: G1398591| Mfr #: AFC1294

$15.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 8-9/32"
Item: Air Filter
Includes: (2) Attached Gasket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1398591 Mfr #: AFC1294
Width: 8-9/32"Item: Air Filter
Includes: (2) Attached GasketDescription/Special Features: Cabin Air Filter
Height: 1-3/8"Length: 9-1/4"
Air Filter Design: Element OnlyCountry of Origin (subject to change): China

Description

Air Filter, Cabin Air Filter, Height 1-3/8 In., Length 9-1/4 In., Width 8-9/32 In., Includes (2) Attached Gasket

Reviews