Air Filter, 9-1/4 x 15/16 in.

HASTINGS FILTERS| Zoro #: G0963584| Mfr #: AFC1155

$14.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0963584 Mfr #: AFC1155
Air Filter Design: Element OnlyHeight: 15/16"
Description/Special Features: Cabin Air FilterWidth: 9-1/4"
Length: 10-7/16"Item: Air Filter
Country of Origin (subject to change): Taiwan

Product Description

Air Filter, Cabin Air Filter, Height 15/16 In., Length 10-7/16 In., Width 9-1/4 In.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.