DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Air Filter, 9-27/32 x 1-17/32 in.

HASTINGS FILTERS| Zoro #: G1151963| Mfr #: AFC1224

$22.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1151963 Mfr #: AFC1224
Includes: Charcoal Impregnated Media for Odor Control, (1) Attached A. GasketDescription/Special Features: Cabin Air Filter
Width: 9-27/32"Length: 10-3/8"
Item: Air FilterHeight: 1-17/32"
Country of Origin (subject to change): Taiwan

Product Description

Air Filter, Cabin Air Filter, Height 1-17/32 In., Length 10-3/8 In., Width 9-27/32 In., Includes Charcoal Impregnated Media for Odor Control, (1) Attached A. Gasket

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.