JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Filter, 9-7/16 x 1 in.

HASTINGS FILTERS| Zoro #: G2407334| Mfr #: AFC1231

$11.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2407334 Mfr #: AFC1231
Air Filter Design: Element OnlyIncludes: Charcoal Impregnated Medifor Odor Control, Attached Gasket
Height: 1"Description/Special Features: Cabin Air Filter
Width: 9-7/16"Length: 10-5/8"
Item: Air FilterCountry of Origin (subject to change): Taiwan

Product Description

Air Filter, Cabin Air Filter, Height 1 In., Length 10-5/8 In., Width 9-7/16 In., Includes Charcoal Impregnated Medifor Odor Control, Attached Gasket

Product Reviews

Save 15%. Sign up for Z-mail.