KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Filter Element, 11-13/16 x 3-15/32 in

HASTINGS FILTERS| Zoro #: G1891434| Mfr #: AF145

$5.73 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 11-13/16"
Item: Air Filter Element
Description/Special Features: Engine Filter Element
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1891434 Mfr #: AF145
Width: 11-13/16"Item: Air Filter Element
Description/Special Features: Engine Filter ElementHeight: 3-15/32"
Length: 3-15/32"Air Filter Design: Element Only
Outside Dia.: 11-13/16"Country of Origin (subject to change): Mexico

Description

Air Filter Element, Engine Filter Element, Height 3-15/32 In., Length 3-15/32 In., Width 11-13/16 In., Outside Dia. 11-13/16 In.

Reviews