20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Air Filter Element, 5-1/4 x 1-19/32 in.

HASTINGS FILTERS| Zoro #: G2038976| Mfr #: AF805

$5.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2038976 Mfr #: AF805
Air Filter Design: Element OnlyDescription/Special Features: Panel Air Element
Width: 5-1/4"Length: 10-25/32"
Item: Air Filter ElementHeight: 1-19/32"
Country of Origin (subject to change): Mexico

Product Description

Air Filter Element, Panel Air Element, Height 1-19/32 In., Length 10-25/32 In., Width 5-1/4 In.
Save 15%. Sign up for Z-mail.